Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51X120-TMC |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | SOCKET FOR MODEL 273 CURRENT MONITOR |
| Number of Connections | 8 |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.115 lbs |