Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 98056305 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Power Supplies |
| Description | Loop Power Supply |
| Power | 6 W |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Input Frequency | 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-16 VDC |
| Output Current | 0.15 A |
| Number of Outputs | 2 |
| Mounting | Socket |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-122 °F |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.625 lbs |