520081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

520081

Chromalox Heaters, HD3D Series

520081

Chromalox Heaters, HD3D Series
HD3D-300 277V 1PH 3.0KW
MFG Item Number
520081
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HD3D Series
Item #
520081
HD3D-300 277V 1PH 3.0KW

HD3D Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Corrosion Resistant For Harsh Environments and Dairies

Specifications

Specifications
Manufacturer Part Number 520081
Manufacturer Chromalox
Product Series HD3D
Family Series Chromalox Heaters, HD3D Series
Description HD3D-300 277V 1PH 3.0KW
Kilowatts 3 kW
Voltage 277 V
Phase 1
Current Rating 11.5 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Air Flow 405 CFM
Design Type Hose Down Corrosion Resistant Blower Heater
Application Waste Water Treatment Plants, Coal Handling Areas, Food Processing Plants
Approvals CE, CSA, cUL
Comments Model Number: HD3D-300
Net Weight 45 lbs
Gross Weight 45 lbs