Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
520144 Leuze Cordsets, AC-SCM7U-BT
520144 Leuze Cordsets, AC-SCM7U-BT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
520144 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Cordsets |
| Description |
AC-SCM7U-BT |
| Output Class |
Micro (M12) |
| Number of Pins |
5 |
| Number of Output Ports |
6 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
0.5 m |
| Material |
Nylon |
| Voltage |
24 VDC |
| Net Weight |
0.4631 lbs |
| Gross Weight |
0.4631 lbs |