Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

520145 Leuze Cordsets, AC-SCM7U-BT-L

MFG Item Number
520145

520145 Leuze Cordsets, AC-SCM7U-BT-L

MFG Item Number
520145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
520145
AC-SCM7U-BT-L

Series Information

Specifications

Specifications
Manufacturer Part Number 520145
Manufacturer Leuze
Family Series Leuze Cordsets
Description AC-SCM7U-BT-L
Output Class Micro (M12)
Number of Pins 5
Number of Output Ports 7
Trunk Connection Cable
Trunk Cable Length 0.5 m
Material Nylon
Voltage 24 VDC
Net Weight 0.4631 lbs
Gross Weight 0.4631 lbs