Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

520151

Leuze Process Control

520151

Leuze Process Control
AC-SCM5U-BT, Sensor module
MFG Item Number
520151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
520151
AC-SCM5U-BT, Sensor module

Series Information

Specifications

Specifications
Manufacturer Part Number 520151
Manufacturer Leuze
Family Series Leuze Process Control
Description AC-SCM5U-BT, Sensor module
Type Actuator Box
Design Sensor Box
Display Type LED
Nominal Voltage 24 VDC
Electrical Connection M12 Plug Connector
Net Weight 0 lbs
Gross Weight 0 lbs