Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HD3D Series
520428
Chromalox Heaters, HD3D Series
HD3D-1500 208V 3PH 15.0KW
This item cannot be canceled or returned
Description
HD3D-1500 208V 3PH 15.0KW
- Vertical or Horizontal Airflow
- Wall or Ceiling Mounted Configurations
- Corrosion Resistant For Harsh Environments and Dairies
Specifications
Specifications
| Manufacturer Part Number |
520428 |
| Manufacturer |
Chromalox |
| Product Series |
HD3D |
| Family Series |
Chromalox Heaters, HD3D Series |
| Description |
HD3D-1500 208V 3PH 15.0KW |
| Kilowatts |
15 kW |
| Voltage |
208 V |
| Phase |
3 |
| Current Rating |
42 A |
| Horsepower |
1/15 hp |
| RPM |
1,050 RPM |
| Speed |
1,050 RPM |
| Air Flow |
1,330 CFM |
| Design Type |
Hose Down Corrosion Resistant Blower Heater |
| Application |
Waste Water Treatment Plants, Coal Handling Areas, Food Processing Plants |
| Approvals |
CE, CSA, cUL |
| Comments |
Model Number: HD3D-1500 |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
520428
Chromalox Heaters, HD3D Series