520591

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

520591

Chromalox Heaters, HD3D Series

520591

Chromalox Heaters, HD3D Series
HD3D-4000 575V 3PH 39KW
MFG Item Number
520591
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HD3D Series
Item #
520591
HD3D-4000 575V 3PH 39KW

HD3D Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Corrosion Resistant For Harsh Environments and Dairies

Specifications

Specifications
Manufacturer Part Number 520591
Manufacturer Chromalox
Product Series HD3D
Family Series Chromalox Heaters, HD3D Series
Description HD3D-4000 575V 3PH 39KW
Kilowatts 39 kW
Voltage 575 V
Phase 3
Current Rating 39.5 A
Horsepower 1/3 hp
RPM 1,550 RPM
Speed 1,550 RPM
Air Flow 1,800 CFM
Design Type Hose Down Corrosion Resistant Blower Heater
Application Waste Water Treatment Plants, Coal Handling Areas, Food Processing Plants
Approvals CE, CSA, cUL
Comments Model Number: HD3D-4000
Net Weight 80 lbs
Gross Weight 80 lbs