52273
Icotek Fittings, KGM-GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52273 Icotek Fittings, KGM-GMT Series, Nut M20x1,5 grey

MFG Item Number
52273

52273 Icotek Fittings, KGM-GMT Series, Nut M20x1,5 grey

MFG Item Number
52273
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, KGM-GMT Series
Item #
52273
Nut M20x1,5 grey

KGM-GMT Series Information

Hexagonal locknut with metric threads for attaching components together. For routing SUB‑D, DVI or PROFIBUS connectors in combination with the split cable glands KVT / QVT, special locknuts with cut‑outs are required:

  • KGM‑SUB‑D9 fits D‑Sub 9 connectors (Required wall cut‑out: 36 mm)
  • KGM‑PB fits DVI and PROFIBUS connectors (Required wall cut‑out: 42 mm)
  • KGM‑SUB‑D25 fits SUB‑D25 connectors (Required wall cut‑out: 50 mm)

Split hexagonal locknuts GMT for use in combination with split cable glands KVT/QVT whenever pre‑terminated cables are routed inside cable protection conduits through a machine or enclosure wall. Suitable for split corrugated conduits CONFiX WST.

Specifications

Specifications
Manufacturer Part Number 52273
Manufacturer Icotek
Product Series KGM-GMT
Family Series Icotek Fittings, KGM-GMT Series
Description Nut M20x1,5 grey
Conduit/Cable Type Standard
Trade Size M20
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Comments Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs