52275
Icotek Fittings, KGM-GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52275

Icotek Fittings, KGM-GMT Series

52275

Icotek Fittings, KGM-GMT Series
Nut M32x1,5 grey
MFG Item Number
52275
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, KGM-GMT Series
Item #
52275
Nut M32x1,5 grey

KGM-GMT Series Information

Hexagonal locknut with metric threads for attaching components together. For routing SUB‑D, DVI or PROFIBUS connectors in combination with the split cable glands KVT / QVT, special locknuts with cut‑outs are required:

  • KGM‑SUB‑D9 fits D‑Sub 9 connectors (Required wall cut‑out: 36 mm)
  • KGM‑PB fits DVI and PROFIBUS connectors (Required wall cut‑out: 42 mm)
  • KGM‑SUB‑D25 fits SUB‑D25 connectors (Required wall cut‑out: 50 mm)

Split hexagonal locknuts GMT for use in combination with split cable glands KVT/QVT whenever pre‑terminated cables are routed inside cable protection conduits through a machine or enclosure wall. Suitable for split corrugated conduits CONFiX WST.

Specifications

Specifications
Manufacturer Part Number 52275
Manufacturer Icotek
Product Series KGM-GMT
Family Series Icotek Fittings, KGM-GMT Series
Description Nut M32x1,5 grey
Conduit/Cable Type Standard
Trade Size M32
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Comments Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs