52288
Icotek Fittings, KGM-GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52288

Icotek Fittings, KGM-GMT Series

52288

Icotek Fittings, KGM-GMT Series
Nut M63x1,5 black
MFG Item Number
52288
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, KGM-GMT Series
Item #
52288
Nut M63x1,5 black

KGM-GMT Series Information

Hexagonal locknut with metric threads for attaching components together. For routing SUB‑D, DVI or PROFIBUS connectors in combination with the split cable glands KVT / QVT, special locknuts with cut‑outs are required:

  • KGM‑SUB‑D9 fits D‑Sub 9 connectors (Required wall cut‑out: 36 mm)
  • KGM‑PB fits DVI and PROFIBUS connectors (Required wall cut‑out: 42 mm)
  • KGM‑SUB‑D25 fits SUB‑D25 connectors (Required wall cut‑out: 50 mm)

Split hexagonal locknuts GMT for use in combination with split cable glands KVT/QVT whenever pre‑terminated cables are routed inside cable protection conduits through a machine or enclosure wall. Suitable for split corrugated conduits CONFiX WST.

Specifications

Specifications
Manufacturer Part Number 52288
Manufacturer Icotek
Product Series KGM-GMT
Family Series Icotek Fittings, KGM-GMT Series
Description Nut M63x1,5 black
Conduit/Cable Type Standard
Trade Size M63
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Comments Black
Net Weight 0.035 lbs
Gross Weight 0.035 lbs