Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52364J Cully-Minerallac Fasteners, 8-32 X 4 RHMS SLOT ZP
52364J Cully-Minerallac Fasteners, 8-32 X 4 RHMS SLOT ZP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
52364J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8-32 X 4 RHMS SLOT ZP |
| Screw Type |
Machine |
| Bit Type |
Phillips, Slotted |
| Size |
8-32 x 4 |
| Bit Size |
#2 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
52364J
Cully-Minerallac Fasteners