52416J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52416J

Cully-Minerallac Fasteners

52416J

Cully-Minerallac Fasteners
8-32 X 1 RHMS SLOT/PHIL ZINC
MFG Item Number
52416J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
52416J
8-32 X 1 RHMS SLOT/PHIL ZINC

Series Information

Specifications

Specifications
Manufacturer Part Number 52416J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 1 RHMS SLOT/PHIL ZINC
Screw Type Machine
Bit Type Phillips, Slotted
Size 8-32 x 1
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs