52420J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
52420J Cully-Minerallac Fasteners, 8-32 X 1-1/4 RHMS SLOT/PHIL ZI
MFG Item Number
52420J

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

52420J Cully-Minerallac Fasteners, 8-32 X 1-1/4 RHMS SLOT/PHIL ZI

MFG Item Number
52420J
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Fasteners, Series
Item #
52420J
8-32 X 1-1/4 RHMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Manufacturer Part Number 52420J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 1-1/4 RHMS SLOT/PHIL ZI
Screw Type Machine
Bit Type Phillips, Slotted
Size 8-32 x 1-1/4
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0.0065 lbs
Gross Weight 0.0065 lbs