5243
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5243 Thomas & Betts Fittings, 52/53 Series, 3/4 NON-INSUL 45 DEG LIQTIGHT CONN
MFG Item Number
5243

5243 Thomas & Betts Fittings, 52/53 Series, 3/4 NON-INSUL 45 DEG LIQTIGHT CONN

MFG Item Number
5243
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, 52/53 Series
Item #
5243
3/4 NON-INSUL 45 DEG LIQTIGHT CONN

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5243
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description Liquidtight Conduit Fitting, 45 Degree 3/4 Inch, Non-Insulated Malleable Iron
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.38 lbs
Alternatives
5343
5343
Thomas & Betts Fittings, 52/53 Series
LT7545
LT7545
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series