Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
52502 Murrelektronik Miscellaneous, Miro Tr 5Vdc Sk Opto-Coupler Module,
52502 Murrelektronik Miscellaneous, Miro Tr 5Vdc Sk Opto-Coupler Module,
This item cannot be canceled or returned
Description
Miro Tr 5Vdc Sk Opto-Coupler Module,
Specifications
Specifications
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Miscellaneous |
| Manufacturer Part Number |
52502 |
| Description |
Miro Tr 5Vdc Sk Opto-Coupler Module, In: 5,5 Vdc - Out: 48 Vdc / 2 A, 6, 2 Mm Screw-Type Terminal |
| Net Weight |
0.0529 lbs |
| Gross Weight |
0.0529 lbs |
52502
Murrelektronik Miscellaneous