54241
Icotek Cable Entries, KEL-U 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54241 Icotek Cable Entries, KEL-U 24 Series, KEL-U 24/10 black

MFG Item Number
54241

54241 Icotek Cable Entries, KEL-U 24 Series, KEL-U 24/10 black

MFG Item Number
54241
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-U 24 Series
Item #
54241
KEL-U 24/10 black

KEL-U 24 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Fast and Easy Assembly
Split cable entry system for routing pre‑terminated cables providing an IP54 / NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 35 mm. The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. The KEL‑U 24 frame matches exactly the cut‑out dimensions for 24‑pin standard industrial connectors. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 54241
Manufacturer Icotek
Product Series KEL-U 24
Family Series Icotek Cable Entries, KEL-U 24 Series
Description KEL-U 24/10 black
Nominal Grommet Capacity 10 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.25 lbs
Gross Weight 0.28 lbs