Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5263 Thomas & Betts Fittings, 5262 Series, RING,SEALING -3/4 RUBBER W/STL
5263 Thomas & Betts Fittings, 5262 Series, RING,SEALING -3/4 RUBBER W/STL
Description
RING,SEALING -3/4 RUBBER W/STL
- Resists Oil
- Steel Retainer
- Thermoplastic Rubber
The 5262 series of sealing gaskets include a stainless steel retaining ring to prevent elongation of the santoprene gasket, ensuring a superior seal.
- Design locks
- Resilient Material
Specifications
Specifications
| Manufacturer Part Number |
5263 |
| Manufacturer |
Thomas & Betts |
| Product Series |
5262 |
| Family Series |
Thomas & Betts Fittings, 5262 Series |
| Description |
Liquidtight Sealing Gasket, 3/4 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals |
| Trade Size |
3/4 " |
| Material |
Stainless Steel |
| NEMA Rating |
NEMA 13, NEMA 3R, NEMA 4, NEMA 6 |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.02 lbs |
5263
Thomas & Betts Fittings, 5262 Series