Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG-75KON Konkore Fittings (SCI) Fittings, SG Series, Sealing Gasket for Conduit
SG-75KON Konkore Fittings (SCI) Fittings, SG Series, Sealing Gasket for Conduit
This item cannot be canceled or returned
Description
Sealing Gasket for Conduit
Specifications
Specifications
| Manufacturer Part Number |
908022 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
SG |
| Family Series |
Konkore Fittings (SCI) Fittings, SG Series |
| Description |
Sealing Gasket for Conduit Fitting/Box, 3/4in. |
| Trade Size |
3/4 " |
| Material |
Rubber |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
cULus |
| Net Weight |
0.01 lbs |
| Gross Weight |
1.5 lbs |
SG-75KON
Konkore Fittings (SCI) Fittings, SG Series