5266N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5266N

Eaton Plugs & Receptacles, Industrial Grade Series

5266N

Eaton Plugs & Receptacles, Industrial Grade Series
Plug 15A 125V 2P3W Str AutoGrip BW
MFG Item Number
5266N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5266N
Plug 15A 125V 2P3W Str AutoGrip BW

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5266N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart auto grip straight blade plug, 18-12 AWG, 15A, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, Three-wire, Screw, Nylon
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0.12 lbs
Gross Weight 0.145 lbs