5266NBLK
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5266NBLK Eaton Plugs & Receptacles, Industrial Grade Series, Plug, 2P-3W, 15A 125V, Straight,
MFG Item Number
5266NBLK

5266NBLK Eaton Plugs & Receptacles, Industrial Grade Series, Plug, 2P-3W, 15A 125V, Straight,

MFG Item Number
5266NBLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5266NBLK
Plug, 2P-3W, 15A 125V, Straight,

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5266NBLK
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Plug, 2P-3W, 15A 125V, Straight, Black body, 5-15, 0.250-0.656in.Dia Cord Entry, Autogrip
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5266N
5266N
Eaton Plugs & Receptacles, Industrial Grade Series