5269
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5269 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Connector, 2P-3W, 15A 125V, 5-15,
MFG Item Number
5269

5269 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Connector, 2P-3W, 15A 125V, 5-15,

MFG Item Number
5269
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Straight Blade Series
Item #
5269
Connector, 2P-3W, 15A 125V, 5-15,

Straight Blade Series Information

  • 15 or 20 Amp Models
  • 125 VAC or 250 VAC
  • 3‑Wire Configuration
  • Single Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Specifications

Specifications
Manufacturer Part Number 5269
Manufacturer Marinco - Actuant Electrical
Product Series Straight Blade
Family Series Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description Connector, 2P-3W, 15A 125V, 5-15, Black and White Body
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
5269BL
5269BL
Marinco - Actuant Electrical Plugs & Receptacles
5269
5269
Eaton Plugs & Receptacles, Industrial Grade Series
5269N
5269N
Eaton Plugs & Receptacles, Industrial Grade Series
5269L
5269L
Marinco - Actuant Electrical Plugs & Receptacles