5278
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5278 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Flanged Inlet, 2P-3W, 15A 125V,
MFG Item Number
5278

5278 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Flanged Inlet, 2P-3W, 15A 125V,

MFG Item Number
5278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Straight Blade Series
Item #
5278
Flanged Inlet, 2P-3W, 15A 125V,

Straight Blade Series Information

  • 15 or 20 Amp Models
  • 125 VAC or 250 VAC
  • 3‑Wire Configuration
  • Single Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Specifications

Specifications
Manufacturer Part Number 5278
Manufacturer Marinco - Actuant Electrical
Product Series Straight Blade
Family Series Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description Flanged Inlet, 2P-3W, 15A 125V, Flat Blade, 5-15, White Housing
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration 5-15P
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.122 lbs
Gross Weight 0.122 lbs
Alternatives
5278DRI
5278DRI
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
5278BL
5278BL
Marinco - Actuant Electrical Plugs & Receptacles
5278C
5278C
Eaton Plugs & Receptacles