Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Programmable Logic Controllers
529606
Leuze Programmable Logic Controllers
UM60-600, Deflecting mirror
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
UM60-600, Deflecting mirror
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
529606 |
| Description |
UM60-600, Deflecting mirror |
| Accessory Type |
Mirror |
| Net Weight |
3.45 lbs |
| Gross Weight |
3.45 lbs |
529606
Leuze Programmable Logic Controllers