52C18
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52C18 Steel City, a T & B Brand Electrical Box Covers, 4SQ RNG 2G, 3/4IN RSD, 9CU

MFG Item Number
52 C 18

52C18 Steel City, a T & B Brand Electrical Box Covers, 4SQ RNG 2G, 3/4IN RSD, 9CU

MFG Item Number
52 C 18
Item Number
52C18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, Series
Item #
52C18
4SQ RNG 2G, 3/4IN RSD, 9CU

Series Information

Specifications

Specifications
Manufacturer Part Number 52 C 18
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Two Gang Square Device Cover, 9 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Square Device Cover
Cover Design Raised
Color Silver
Gasket Included No
Approvals UL
Net Weight 0.21 lbs
Gross Weight 0.22 lbs