54C14
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54C14 Steel City, a T & B Brand Electrical Box Covers, 4 OCT/RND CVR 3.5CU 5/8 RSD 1G

MFG Item Number
54 C 14

54C14 Steel City, a T & B Brand Electrical Box Covers, 4 OCT/RND CVR 3.5CU 5/8 RSD 1G

MFG Item Number
54 C 14
Item Number
54C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, Series
Item #
54C14
4 OCT/RND CVR 3.5CU 5/8 RSD 1G

Series Information

Specifications

Specifications
Manufacturer Part Number 54 C 14
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Single Gang Octagon Box Cover, 3.5 Cubic Inches, 4 Inch Diameter x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Round Boxes
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Octagon Box Cover
Cover Design Raised
Color Silver
Gasket Included No
Approvals UL
Net Weight 0.225 lbs
Gross Weight 0.22 lbs