Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LTSR Series Information
| Manufacturer Part Number | 5306 151 |
|---|---|
| Manufacturer | Altech |
| Product Series | LTSR |
| Family Series | Altech Cable Entries, LTSR Series |
| Description | Cable Gland, 1/2in.NPT, 3-7mm Cable Dia, IP68, Black, Includes Strain relief and Kink Protection |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.12-0.28 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |