Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Altech |
|---|---|
| Family Series | Altech Fasteners |
| Manufacturer Part Number | 8113305 |
| Description | Sealing Ring, PG16-1/2in.NPT, Neoprene |
| Comments | 21 mm Internal Diameter |
| Material | Neoprene |
| Washer Type | Sealing |
| Size | PG16, 1/2 " NPT |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |