Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Polyamide Series Information
| Manufacturer Part Number | 5308 946 |
|---|---|
| Manufacturer | Altech |
| Product Series | Polyamide |
| Family Series | Altech Cable Entries, Polyamide Series |
| Description | M50 Cord Grip, 24-38.5mm Cable Dia, Black |
| Hub Size | M50 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.95-1.12 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |