Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, Polyamide Series
5308960
Altech Cable Entries, Polyamide Series
Cable Gland, M25, 7-14mm Dia Cable,
This item cannot be canceled or returned
Description
Cable Entries, Polyamide Series
Cable Gland, M25, 7-14mm Dia Cable,
Polyamide Series Information
Specifications
Specifications
| Manufacturer Part Number |
5308 960 |
| Manufacturer |
Altech |
| Product Series |
Polyamide |
| Family Series |
Altech Cable Entries, Polyamide Series |
| Description |
Cable Gland, M25, 7-14mm Dia Cable, Light Grey, IP68 |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.28-0.55 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5308960
Altech Cable Entries, Polyamide Series