Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
5309 Series Information
| Manufacturer Part Number | 5309 620 |
|---|---|
| Manufacturer | Altech |
| Product Series | 5309 |
| Family Series | Altech Cable Entries, 5309 Series |
| Description | Cable gland, M20, 5-12mm Dia Cable Range, Light Grey, IP68 |
| Hub Size | M20 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.2-0.47 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Approvals | cUL, UL, VDE |
| Protection Rating | IP68 |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |