Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SLM100 Series Information
| Manufacturer Part Number | SLM100R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | SLM100 |
| Family Series | Federal Signal Visual Signaling Devices, SLM100 Series |
| Description | Streamline Modular Multifunctional LED Beacon, Red - Compatible with 12-24VAC/DC or 120-240VAC a. PLC compatible with PNP or NPN connections a. Three separate inputs: steady, flashing or rotating. 50,000 hour LED. Five lamp/lens colors: Amber, Blue, |
| Operation | Flashing, Rotating |
| Voltage | 12-24 VDC, 120-240 VAC |
| Nominal Voltage | 12 VDC, 120 VAC, 24 VDC, 240 VAC |
| Color | Red |
| Lamp Type | LED |
| Flash Rate/Minute | 85 |
| Mounting | Pipe, Wall |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.07 A |
| Operating Temperature | -22-122 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Approvals | CE, cUL, UL |
| Net Weight | 0.4405 lbs |
| Gross Weight | 0.45 lbs |