534022
NVENT ERIFLEX Wire & Cable, Eriflex Flexibar Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
534022 NVENT ERIFLEX Wire & Cable, Eriflex Flexibar Series, Eriflex Flexibar Advanced 2 m
MFG Item Number
FADV2MTC10X24X1

534022 NVENT ERIFLEX Wire & Cable, Eriflex Flexibar Series, Eriflex Flexibar Advanced 2 m

MFG Item Number
FADV2MTC10X24X1
Item Number
534022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Wire & Cable, Eriflex Flexibar Series
Item #
534022
Eriflex Flexibar Advanced 2 m

Eriflex Flexibar Series Information

  • Enhanced Flexibility
  • Altenative to Large Cable and Rigid Busbar
  • Self‑Extinguishable & Flame Retardant
  • Less Installation Space than Comparable Cable
  • CSA, CE, cURus, RoHS
Erico's EriFlex Flexibar Series provides a wide array of flexible busbar options with current ratings from 125A to 2000A. Erico's unique design includes grooves added to the inner surface of the insulation sleeve to improve sliding between the central conductor and the insulation material ‑ resulting in enhanced flexibility. Un‑punched Flexibar connections are made by punching directly through the laminates. There are no lugs to purchase, which eliminates faulty connection problems and makes installation easier and faster.

Specifications

Specifications
Manufacturer Part Number FADV2MTC10X24X1
Manufacturer NVENT ERIFLEX
Product Series Eriflex Flexibar
Family Series NVENT ERIFLEX Wire & Cable, Eriflex Flexibar Series
Description Eriflex Flexibar Advanced 2 m Tinned Copper 10X24X1
Conductor Style Solid Metal
Conductor Type Flat Tinned Copper
Nominal Length 79 "
AC Voltage 1,000 VAC
DC Voltage 1,500 VDC
Current Rating 400 A
Insulated Yes
Length 2 m
Height 10 mm
Width 24 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, cURus
Net Weight 9.6 lbs
Gross Weight 9.6 lbs