Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors, IMM Series
536-767-25
Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, 30-250#F,
MFG Item Number
536-767-25
This item cannot be canceled or returned
Description
Immersion Well Sensor, 30-250#F,
Specifications
Specifications
| Manufacturer Part Number |
536-767-25 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
IMM |
| Family Series |
Siemens Building Technologies HVAC Sensors, IMM Series |
| Description |
Immersion Well Sensor, 30-250#F, 2.5in. LGTH |
| Application |
Immersion |
| Output |
4-20 mA |
| Operating Temperature |
30-250 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Comments |
2.5 in Sensor |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.75 lbs |
536-767-25
Siemens Building Technologies HVAC Sensors, IMM Series