Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V8-WP Dwyer Instruments Switches, V8 Series, Flow Switch With Weather Proof
V8-WP Dwyer Instruments Switches, V8 Series, Flow Switch With Weather Proof
This item cannot be canceled or returned
Description
Flow Switch With Weather Proof
Specifications
Specifications
| Manufacturer Part Number |
V8-WP |
| Manufacturer |
Dwyer Instruments |
| Product Series |
V8 |
| Family Series |
Dwyer Instruments Switches, V8 Series |
| Description |
Flow Switch With Weather Proof Conduit Box |
| Material |
PPS |
| Port Size |
1/2 " NPT Female |
| Switch Type |
SPDT |
| Maximum Pressure |
150 psig |
| Approvals |
CE, cURus |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
V8-WP
Dwyer Instruments Switches, V8 Series