53712-84
Deltrol Controls Solenoids, C-8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53712-84

Deltrol Controls Solenoids, C-8 Series

53712-84

Deltrol Controls Solenoids, C-8 Series
SOLENOID, 120VAC, CONTINUOUS DUTY,
MFG Item Number
53712-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, C-8 Series
Item #
53712-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

C-8 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53712-84
Manufacturer Deltrol Controls
Product Series C-8
Family Series Deltrol Controls Solenoids, C-8 Series
Description SOLENOID, 120VAC, CONTINUOUS DUTY, 9.5VA/6.5W, 0.500in. STROKE
Style C-Frame
Voltage 120 VAC
Coil Power 9.5 VA
Max Stroke Length 0.5 "
Maximum Force 65 oz
Operation Pull
Net Weight 0.22 lbs
Gross Weight 0.235 lbs