53720-90
Deltrol Controls Solenoids, D-4HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53720-90 Deltrol Controls Solenoids, D-4HD Series, SOLENOID, 120VAC, INTERMITTENT DUTY,
MFG Item Number
53720-90

53720-90 Deltrol Controls Solenoids, D-4HD Series, SOLENOID, 120VAC, INTERMITTENT DUTY,

MFG Item Number
53720-90
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4HD Series
Item #
53720-90
SOLENOID, 120VAC, INTERMITTENT DUTY,

D-4HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53720-90
Manufacturer Deltrol Controls
Product Series D-4HD
Family Series Deltrol Controls Solenoids, D-4HD Series
Description SOLENOID, 120VAC, INTERMITTENT DUTY, 145VA/38W, 1.000in. STROKE
Style D-Frame
Voltage 120 VAC
Coil Power 145 VA
Max Stroke Length 1 "
Maximum Force 192 oz
Operation Pull
Net Weight 0.8125 lbs
Gross Weight 0.845 lbs