Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Deltrol Controls Solenoids, D26-ML Series
53800-87
Deltrol Controls Solenoids, D26-ML Series
Solenoid 12VDC 12W Magnetic Latching
This item cannot be canceled or returned
Description
Solenoid 12VDC 12W Magnetic Latching
D26-ML Series Information
- Innovative Design Provides More Pull and Hold Force than Other Solenoids of Similar Size
- Lower Power Consumption
- Pull Type Solenoid with an Internal Permanent Magnet to Keep Plunger Retracted without Power
- Molex Connector for Lead Wires Allows For Easy Connection to Printed Circuit Boards
Specifications
Specifications
| Manufacturer Part Number |
53800-87 |
| Manufacturer |
Deltrol Controls |
| Product Series |
D26-ML |
| Family Series |
Deltrol Controls Solenoids, D26-ML Series |
| Description |
Solenoid 12VDC 12W Magnetic Latching Intermittent Duty Pull Type 4in. Leads w/Connector Panel Mount |
| Style |
Magnetic Latching |
| Voltage |
12 VDC |
| Coil Power |
150 W |
| Max Stroke Length |
0.9 " |
| Maximum Force |
200 oz |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.225 lbs |
53800-87
Deltrol Controls Solenoids, D26-ML Series