53800112
Leuze Safety Laser Scanner, RSL 440 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53800112

Leuze Safety Laser Scanner, RSL 440 Series

53800112

Leuze Safety Laser Scanner, RSL 440 Series
RSL440-L, Safety laser scanner
MFG Item Number
53800112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Laser Scanner, RSL 440 Series
Item #
53800112
RSL440-L, Safety laser scanner

RSL 440 Series Information

  • Two independent protective functions and OSSD pairs with monitored changeover of 100 field pairs / 50 quads
  • 10 independent safety configurations for monitoring with different operating modes
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis
  • 9 configurable signal outputs
  • E‑Stop linkage
  • Safe,internal switch‑off delay (Stop 1)
  • Configurable data output with UDP
With two independent protective functions,up to 100 field pairs or 10 independent safety configurations,the RSL 440 safety laser scanners offer a solution for the most demanding safety tasks.

Specifications

Specifications
Manufacturer Part Number 53800112
Manufacturer Leuze
Product Series RSL 440
Family Series Leuze Safety Laser Scanner, RSL 440 Series
Description RSL440-L, Safety laser scanner
Angle 270
Light Source Laser-Infrared
Protective Field Range 0-6.25 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 4
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs