53800113
Leuze Safety Laser Scanner, RSL 410 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53800113

Leuze Safety Laser Scanner, RSL 410 Series

53800113

Leuze Safety Laser Scanner, RSL 410 Series
RSL410-XL, Safety laser scanner
MFG Item Number
53800113
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Laser Scanner, RSL 410 Series
Item #
53800113
RSL410-XL, Safety laser scanner

RSL 410 Series Information

  • Any type of protective/warning field contours (1 field pair/quad)
  • Basic functions such as automatic start/restart,start/restart interlock (RES) and selectable contactor monitoring (EDM)
  • Optimum handling by means of separate intelligent connection unit and large,plain‑text display with integrated electronic spirit level
  • Ethernet TCP/IP and Bluetooth interface for simple and convenient configuration and diagnosis

Specifications

Specifications
Manufacturer Part Number 53800113
Manufacturer Leuze
Product Series RSL 410
Family Series Leuze Safety Laser Scanner, RSL 410 Series
Description RSL410-XL, Safety laser scanner
Angle 270
Light Source Laser-Infrared
Protective Field Range 0-8.25 m
Warning Field Range 0-20 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 17 W
Number of Switching Outputs 2
Output Type OSSD
Switching Element PNP
Interface Type Bluetooth
Display Type LED Indicator
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs