Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
53800132 Leuze Programmable Logic Controllers, BTF815M, Mounting bracket
53800132 Leuze Programmable Logic Controllers, BTF815M, Mounting bracket
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
BTF815M, Mounting bracket
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
53800132 |
| Description |
BTF815M, Mounting bracket |
| Accessory Type |
Mounting Bracket |
| Approvals |
TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53800132
Leuze Programmable Logic Controllers