Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
53800133 Leuze Programmable Logic Controllers, BTF830M, Mounting bracket
53800133 Leuze Programmable Logic Controllers, BTF830M, Mounting bracket
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
BTF830M, Mounting bracket
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
53800133 |
| Description |
BTF830M, Mounting bracket |
| Accessory Type |
Mounting Bracket |
| Approvals |
TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
53800133
Leuze Programmable Logic Controllers