53800308
Leuze Safety Laser Scanner, RSL 400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53800308

Leuze Safety Laser Scanner, RSL 400 Series

53800308

Leuze Safety Laser Scanner, RSL 400 Series
RSL420P-S/CU400P-AIDA-OF
MFG Item Number
53800308
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Laser Scanner, RSL 400 Series
Item #
53800308
RSL420P-S/CU400P-AIDA-OF

RSL 400 Series Information

  • Bluetooth, USB Interface
  • Laser, Infrared Light Source
  • Overvoltage Protection
The RSL 400 represents the latest generation safety laser scanners. Decades of experience have resulted in a development that is technologically unique and features impressive performance, robustness and many clever functions. Certain areas on machinery, systems and vehicles must be monitored for safety reasons in order to protect people or prevent collisions. The RSL 400 takes care of this easily and efficiently Thanks to its high operating range of 8.25 meters and a scanning angle of 270 degrees, it can monitor even large areas. Together with two protective functions, the RSL 400 can perform tasks that previously required two scanners

Videos

Specifications

Specifications
Manufacturer Part Number 53800308
Manufacturer Leuze
Product Series RSL 400
Family Series Leuze Safety Laser Scanner, RSL 400 Series
Description RSL420P-S/CU400P-AIDA-OF
Angle 270
Light Source Laser-Infrared
Protective Field Range 0-3 m
Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding, Mobile Side Guarding
Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 24 W
Interface Type Bluetooth, Mini USB
Number of Connections 4
Connection Type PROFINET
Display Type LED Indicator
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals TUVsud
Net Weight 9.9206 lbs
Gross Weight 9.9206 lbs