54-005-BP
NTE Electronics Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54-005-BP NTE Electronics Switches, TOGGLE Series, TOGGLE, ON-NONE-OFF, SPST, 20A, 125VAC
MFG Item Number
54-005

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

54-005-BP NTE Electronics Switches, TOGGLE Series, TOGGLE, ON-NONE-OFF, SPST, 20A, 125VAC

MFG Item Number
54-005
Item Number
54-005-BP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TOGGLE Series
Item #
54-005-BP
TOGGLE, ON-NONE-OFF, SPST, 20A, 125VAC

TOGGLE Series Information

  • 12~30 VDC/120~250 VAC
  • 3~50 Amp Ratings
  • 9 Circuit Types
  • Standard Mounting Sizes
  • UL/CSA Recognized
NTE Toggle switches are available in many styles to suit your application.
  • Fixed and Momentary Functions
  • 12 Function Configurations
  • Illuminated and Non‑Illuminated Models
  • Several Actuator Styles
  • Several Termination Styles

Specifications

Specifications
Manufacturer Part Number 54-005
Manufacturer NTE Electronics
Product Series TOGGLE
Family Series NTE Electronics Switches, TOGGLE Series
Description TOGGLE, ON-NONE-OFF, SPST, 20A, 125VAC
Hole Size 0.5 "
Bushing Size 15/32 x 0.465 "
Actuator Type Bat
Contacts SPST
Circuit Configuration ON-NONE-OFF
Terminal Type Spade (1/4 ")
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs