B050-2000-1
Micron Industries Transformers, ImperviTRAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B050-2000-1 Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 50 VA, 208/230/460
MFG Item Number
B050-2000-1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

B050-2000-1 Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 50 VA, 208/230/460

MFG Item Number
B050-2000-1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ImperviTRAN Series
Item #
B050-2000-1
ImperviTRAN 50 VA, 208/230/460

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Manufacturer Part Number B050-2000-1
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Description ImperviTRAN 50 VA, 208/230/460 Primary, 24/115 Secondary
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 208 V, 230 V, 460 V
Secondary Voltage 115 V, 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Termination Integrally Molded Terminal Blocks
Cover Included Optional
Insulation Class Class A
Approvals UL
Net Weight 4.17 lbs
Gross Weight 4.315 lbs