540-739
Siemens Building Technologies HVAC Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540-739 Siemens Building Technologies HVAC Sensors, TEC D/PT TEMP 10K THERM

MFG Item Number
540-739

540-739 Siemens Building Technologies HVAC Sensors, TEC D/PT TEMP 10K THERM

MFG Item Number
540-739
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
540-739
TEC D/PT TEMP 10K THERM

Series Information

Specifications

Specifications
Manufacturer Part Number 540-739
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Sensors
Description TEC D/PT TEMP 10K THERM
Application Duct
Operating Temperature -40-180 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.815 lbs
Gross Weight 1.4 lbs