Series Information
| Manufacturer Part Number | 540320 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN Cable, Unshielded, Straight, 5 Meters, 8 Pin M12 Female Connector, Unshielded, Screw-On |
| Cable Type | PUR |
| Number of Pins | 8 |
| Connection Type | Straight |
| Connection Configuration | Female to Flying Leads |
| Color | Yellow |
| Current Rating | 2 A |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 8 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | UL |
| Net Weight | 0.53 lbs |
| Gross Weight | 0.573 lbs |