Series Information
| Manufacturer Part Number | 540340 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN cable M12-8sf M12-8sm, 2m |
| Number of Pins | 8 |
| Connection Type | Straight |
| Connection Configuration | Female to Female |
| Color | Yellow |
| Current Rating | 2 A |
| Connection | M12 x 2.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 8 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | UL |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.265 lbs |