Series Information
| Manufacturer Part Number | 540346 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN cable M12-8sf M12-8sm, 1m |
| Cable Type | PUR |
| Number of Pins | 8 |
| Connection Type | M12 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Color | Yellow |
| Current Rating | 2 A |
| Connection | M12 |
| Length | 1 m |
| Cable Shielding | None |
| Number of Wires | 8 |
| Wire Size Range | 24 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.175 lbs |