Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
540383 Pilz Switches, PSEN cs1.19-OSSD2 1actuator
540383 Pilz Switches, PSEN cs1.19-OSSD2 1actuator
This item cannot be canceled or returned
Description
PSEN cs1.19-OSSD2 1actuator
Specifications
Specifications
| Manufacturer Part Number |
540383 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PSEN cs1.19-OSSD2 1actuator |
| Type |
Actuator |
| For Use With |
Snap Action Switches |
| Shape |
Rectangular |
| Color |
Yellow |
| Approvals |
CE, cULus, EAC, TUV |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |